Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSNG LABRYNTH SEAL TSN 511 S
SKF HOUSNG LABRYNTH SEAL TSN 511 S
Bearing Housing Accessory
References
skf:
TSN 511 S
rubix:
103A2577
manufacturer :
95860
ean:
7316570293982
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSNG LABRYNTH SEAL TSN 511 S
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
19
x
73,5
x
73,5
mm
Logistic Weight
230
g
Type
Seal
Inner diameter
50
mm
Outer diameter
73.5
mm
Width
19
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.57
excl. VAT
/
Each
£
94.28
incl. VAT
In stock: Next day delivery
Select variants (40)
Add to cart
Create PDF from product
Check our products from related categories
FAG EDH318 SEALING RING
FAG HOUSING SEAL-FELT FSV526
SKF BEARING HOUSING SEAL TSN518C
TIMKEN TSNG506 DOUBLE LIP SEAL
FAG ETS515 LABYRINTH SEALING RING
SKF HOUSNG LABRYNTH SEAL TSN 609 S
FAG HYDNUT75.SEAL HYD NUT SEAL KIT 388582820000
SKF Z 212 BEARING HOUSING ACCESSORIES
INA SD30X37X4-A DOUBLE LIP SEALING RING SD
SKF HOUSNG LABRYNTH SEAL TSN 508 S
SKF TACONITE SEAL TK522
SKF TXL 518 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
INA DRS30105 BEARING SEAL CARRIER 15062690000
SKF V RING HSNG SEAL X2 TSN 505 A
FAG ETS318 LABYRINTH SEALING RING