DICHTOMATK 67069188 FREUDENBERG SEAL


Self sealing ring

References
dichtomatik:US 13,7 x 22 x 1,5 NBR 70 RS
rubix:252A6457
manufacturer :69188
brand logo
brand logo
Technical specifications
Inner diameter13.7 mm
Outer diameter22 mm
Thickness1.5 mm
See all Specifications

Product details : DICHTOMATK 67069188 FREUDENBERG SEAL


Flat metal gasket with a vulcanized elastomeric lip on the inner diameter. Metal ring: SAE 1008 standard steel (1.0330). Protective coating of the standard steel metal ring: Zinc chromating (without Cr VI). Limits of use: from -30 to +100°C. Rmax ≤ 15 m. Ra ≤ 3.2 m.

Applications

Static sealing of screwings, bolts and flanges, particularly in the field of mechanical construction, tanks, fluid fittings.

Technical specifications


Attributes
Logistic Weight2 g
Inner diameter13.7 mm
Outer diameter22 mm
Thickness1.5 mm
Show UNSPSC/ECL@SS
£ 0.17 excl. VAT
/ Each
£ 0.20 incl. VAT
  • Usually arrives within 14 working days