67104586 BONDED SEAL USIT-RING 13,74X20,57X2 FPM70 (VITON)
Screw seal (US FKM 70 RS)
See technical informationReferences
Dichtomatik:67104586
Rubix:219A6583
Manufacturer :67104586


Technical specifications
| Inner diameter | 13.74 mm |
|---|---|
| Outer diameter | 20.57 mm |
| Thickness | 2 mm |
Product details : 67104586 BONDED SEAL USIT-RING 13,74X20,57X2 FPM70 (VITON)
Screw seals are sealing disks used for sealing fittings and fastening elements.
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Inner diameter | 13.74 mm |
| Outer diameter | 20.57 mm |
| Thickness | 2 mm |
| Material | fkm |
Show UNSPSC/ECL@SS
£ 1.37 excl. VAT
/ Each
£ 1.64 incl. VAT
- Usually arrives within 14 working days