Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA G9X16X3-B RADIAL ROTARY SHAFT SEAL
INA G9X16X3-B RADIAL ROTARY SHAFT SEAL
Sealing ring
References
ina:
G9X16X3-B
rubix:
385A5066
manufacturer :
0075005130000
ean:
4012802438727
Technical specifications
Type
Sealing ring
See all Specifications
Product details
Technical specifications
Product details : INA G9X16X3-B RADIAL ROTARY SHAFT SEAL
Sealing ring
Technical specifications
Attributes
Logistics dimensions (L x W x H)
3
x
16
x
16
mm
Logistic Weight
0,77
g
Type
Sealing ring
Inner diameter
9
mm
Outer diameter
16
mm
Width
3
mm
Series
G..-B
Material
NBR elastomer
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.14
excl. VAT
/
Each
£
2.57
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF TXL 530 BEARING HOUSING ACCESSORIES
INA SD28X35X4-A DOUBLE LIP SEALING RING SD
COOPER ATL508 TRIPLE LABYRINTH SEAL
FAG EDH515 SEALING RING
SKF HYDRAULIC NUT SEAL HMV 24/233983
FAG ETS609 SEALING RING
SKF BEARING HOUSING SEAL TSN509A
SKF HOUSING FELT SEAL FS 110
SKF HOUSNG LABRYNTH SEAL TSN 609 S
SNR SC213LA PLUMMER BLOCK ACCESSORIES
FAG EFS513 SEALING RING
FAG EDH220 SEALING RING
FAG EDH608 SEALING RING
SKF DOUBLE LIP HOUSING SEAL X2 TSN530L
INA G24X32X4-C RADIAL ROTARY SHAFT SEAL