Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSING FELT SEAL FS 110
SKF HOUSING FELT SEAL FS 110
SKF felt strips for bearing housings series FS
References
skf:
FS 110
rubix:
103A1472
manufacturer :
6261
ean:
7316570853469
Technical specifications
Type
Plain Bearing
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF HOUSING FELT SEAL FS 110
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
Logistic Weight
0,5
g
Type
Plain Bearing
Inner diameter
110
mm
Outer diameter
160
mm
Width
78
mm
Series
FS
Material
Steel;PTFE FRP
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.74
excl. VAT
/
Each
£
0.89
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
SKF TXL 522 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SNR SC506-605EC PLUMMER BLOCK ACCESSORIES
MECALINE 859703 ALUMINIUM SEAL 3/8
NSK V516-KIT+J V516-KIT+FS HOUSING SEAL
FAG EFS611 SEALING RING
INA G40X47X4-C NEEDLE BEARING SEAL
SKF G2/OPEN-ECB506-30M FOODLINE END CAP OPEN 30MM
SKF TXL 609 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF HOUSNG LABRYNTH SEAL TSN 526 S
INA SD28X35X4-A DOUBLE LIP SEALING RING SD
COOPER 01C8GR BEARING CARTRIDGE
FAG EDH219 SEALING RING
NSK HOUSING LIP-SEAL DH516
TIMKEN EC528 PLUMMER BLOCK END COVER
TIMKEN LO528 LABYRINTH SEAL