INA G24X32X4-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
See technical informationSee documentsReferences
Superseded Ref:G24X32X4-B
INA:G24X32X4-C
Rubix:274A7517
Manufacturer :0848464700000
EAN:4054364710484

Documents
Product details : INA G24X32X4-C RADIAL ROTARY SHAFT SEAL
Sealing joint INA
Technical specifications
Attributes
| Logistic Weight | 2,5 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 32 mm |
| Width | 4 mm |
| Series | g |
| Material | nbr-elastomer |
Show UNSPSC/ECL@SS
£ 63.94 excl. VAT
/ 25 pieces
£ 76.73 incl. VAT
- Delivery usually within ( 7 ) days
