Portwest S451BKRXL Sealtex Trousers Black SIZE XL


Sealtex Classic Trousers - S451

References
portwest:S451BKRXL
rubix:2590171
brand logo
brand logo
brand logo
Technical specifications
Colourblack
Sizexl
Main materialpolyester
See all Specifications

Product details : Portwest S451BKRXL Sealtex Trousers Black SIZE XL


These lightweight, extremely waterproof over-trousers offer exceptional value and should form part of every outdoor workers’ wardrobe. The elasticated waist allows you to move and stretch without restriction and the stud-adjustable hem maintains a secure fit around the top of working boots.
Type : Regular

Strengths

Fully elasticated waistband
Retail bag
Stud adjustable hems
Welded waterproof seams
brand logo

Technical specifications


Attributes
Colourblack
Sizexl
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 21.45 excl. VAT
/ Each
£ 25.74 incl. VAT
  • In stock: Next day delivery