SECURIKEY-KFAK-MC180D-ZE MEDICINE CABINET SIZE 180
SECURIKEY-KFAK-MC180D-ZE MEDICINE CABINET SIZE 180
See technical informationReferences
Securikey:KFAK-MC180D-ZE
Rubix:255A1382
Product details : SECURIKEY-KFAK-MC180D-ZE MEDICINE CABINET SIZE 180
For the safekeeping of controlled drugs / medicines
A spring hinged door allows for easy access
Easy clean gloss white external paint finish with option of a Green Cross sticker
8 hook hookbar fitted to the inside of door
Suitable for wall fixing
User-friendly motorised digital electronic lock with illuminated keypad
Management override key and master code ensures emergency entry at all times
Automatic interior light for improved visibility
18 mm live locking bolts and concealed internal hinges for increased security
5 mm solid steel door and 2 mm body construction
1 removable shelf included
External dimensions: 450 x 420 x 180 mm (HxWxD)
Volume: 26 litres
Weight: 17 kg
Colour: White
Fixing via back wall (2 x fixing bolts supplied)
Technical specifications
Attributes
| Height | 450 mm |
|---|---|
| Width | 420 mm |
| Depth | 180 mm |
Show UNSPSC/ECL@SS
£ 281.90 excl. VAT
/ Each
£ 338.28 incl. VAT
- Usually arrives within 14 working days

