References
FAG:MB40
Rubix:229A1319
Manufacturer :0167335410000
EAN:4012801224604

Product details : FAG MB40 LOCKING WASHER 167335410000
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2,5x262x262 mm |
|---|---|
| Logistic Weight | 361 g |
| Inner diameter | 200 mm |
| Outer diameter | 262 mm |
| Material | steel |
| Width | 2.5 mm |
Show UNSPSC/ECL@SS
£ 49.17 excl. VAT
/ Each
£ 59.00 incl. VAT
- Delivery usually within ( 7 ) days
