References
FAG:MB18
Rubix:158A8523
Manufacturer :0167332900000
EAN:4054369879674

Product details : FAG MB18 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1,8x126x126 mm |
|---|---|
| Logistic Weight | 61 g |
| Inner diameter | 90 mm |
| Outer diameter | 126 mm |
| Material | steel |
| Width | 1.75 mm |
Show UNSPSC/ECL@SS
£ 59.50 excl. VAT
/ 10 pieces
£ 71.40 incl. VAT
- Delivery usually within ( 7 ) days
