References
FAG:MB9
Rubix:158A8713
Manufacturer :0167336490000
EAN:4054369880410

Product details : FAG MB9 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1,25x69x69 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 45 mm |
| Outer diameter | 69 mm |
| Material | steel |
| Width | 1.25 mm |
Show UNSPSC/ECL@SS
£ 1.40 excl. VAT
/ Each
£ 1.68 incl. VAT
- Delivery usually within ( 7 ) days
