FAG MB0 LOCKING WASHER

Securing plate

See technical information
References
FAG:MB0
Rubix:158A8526
Manufacturer :0383927800000
EAN:4054369880540
brand logo
Technical specifications
Inner diameter10 mm
Outer diameter21 mm
See all Specifications

Product details : FAG MB0 LOCKING WASHER


Tab washers MB, main dimensions to DIN 5406

Technical specifications


Attributes
Logistics dimensions (L x W x H)1x21x21 mm
Logistic Weight1,4 g
Inner diameter10 mm
Outer diameter21 mm
Materialsteel
Width1 mm
Show UNSPSC/ECL@SS
£ 9.10 excl. VAT
/ 10 pieces
£ 10.92 incl. VAT
  • Delivery usually within ( 7 ) days