Self-aligning bearing
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 105 mm |
Shaft Height | 36.5 mm |
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 105 mm |
Shaft Height | 36.5 mm |
Series | EXP200 |
Weight | 0.85 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 7880 N |
Basic dynamic load, radial - Cr | 14000 N |
Outer diameter | 52 mm |
Width | 34.8 mm |
Usually arrives within 14 working days