References
RHP:SNP60
Rubix:158A6693
Manufacturer :SNP60 R
EAN:00747023033447


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 118 mm |
| Shaft Height | 69.9 mm |
Product details : RHP HOUSED BEARING UNIT SNP60
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Strengths
SNP supplied with 1000G bearing, SNP-EC with 1200ECG and SNP-DEC with 1000DECG.
Technical specifications
Attributes
| Logistic Weight | 4600 g |
|---|---|
| Inner diameter | 60 mm |
| Fixation centre-to-centre distance | 118 mm |
| Shaft Height | 69.9 mm |
| Material | cast iron |
| Total bearing width | 65.1 mm |
| Outer diameter | 110 mm |
| Diameter of fixation holes | 16 mm |
| Height | 141.5 mm |
| Length | 154 mm |
| Series | snp |
| Weight | 4.6 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 48000 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 113.14 excl. VAT
/ Each
£ 135.77 incl. VAT
- Delivery usually within ( 2 ) days