References
SNR:UCP206NL3
Rubix:206A0635
EAN:3413520552855




Product details : SNR UCP206NL3 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 38.1 mm |
Show UNSPSC/ECL@SS
£ 49.64 excl. VAT
/ Each
£ 59.57 incl. VAT
- Delivery usually within ( 3 ) days
