References
SNR:SESF212COE
Rubix:205A7986
Manufacturer :SESF.212.COE
EAN:3413529550845




Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 143 mm |
| Shaft Height | 29 mm |
Product details : SNR SESF212COE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
cast stainless steel body, ball bearing with stainless steel insert and eccentric ring, single-lip seal, food-safe grease
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Fixation centre-to-centre distance | 143 mm |
| Shaft Height | 29 mm |
| Material | stainless steel cast housing; stainless steel insert ball bearing |
| Total bearing width | 53.1 mm |
| Outer diameter | 110 mm |
| Diameter of fixation holes | 19 mm |
| Mounting typ | four-bolt flanged |
| Height | 71.1 mm |
| Length | 175 mm |
| Sealing | uszczelnienie z pojedynczą wargą |
| Lubrication | food-grade grease; grease fitting m6x1 |
| Series | sesf200 |
| Weight | 5.59 kg |
| Number of holes | 4 |
| Basic static load, radial - C0r | 31500 N |
| Basic dynamic load, radial - Cr | 41000 N |
| Width | 37.1 mm |
Show UNSPSC/ECL@SS
£ 311.18 excl. VAT
/ Each
£ 373.42 incl. VAT
- Usually arrives within 14 working days