Plummer Block Housing Unit
Inner diameter | 65 mm |
---|---|
Fixation centre-to-centre distance | 203 mm |
Logistic Weight | 7300 g |
---|---|
Inner diameter | 65 mm |
Fixation centre-to-centre distance | 203 mm |
Centre-centre of shaft | 76.2 mm |
Height | 154 mm |
Length | 286 mm |
Total bearing width | 74.6 mm |
Series | UCPX |
Weight | 7.2 kg |
Number of holes | 2 |
Width | 83 mm |
Usually arrives within 14 working days