References
SNR:UCPA204CO
Rubix:206A0831
EAN:3413529554805



Product details : SNR UCPA204CO BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
Show UNSPSC/ECL@SS
£ 18.56 excl. VAT
/ Each
£ 22.27 incl. VAT
- Usually arrives within 14 working days
