Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Housing units
Housing units - Other
RHP HOUSED BEARING UNIT SLC25
RHP HOUSED BEARING UNIT SLC25
Self-Lube Cartridge Bearing Unit
References
rhp:
SLC25
rubix:
158A7916
manufacturer :
SLC25 RRS AR3P5
ean:
00747023029969
Technical specifications
Inner diameter
25
mm
Type
Bearing Unit
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP HOUSED BEARING UNIT SLC25
Technical specifications
Attributes
Logistic Weight
800
g
Inner diameter
25
mm
Type
Bearing Unit
Material
Cast Iron
Height
34.1
mm
Series
SLC
Outer diameter
79.4
mm
Width
32.94
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.84
excl. VAT
/
Each
£
33.41
incl. VAT
In stock: Next day delivery
Select variants (26)
Add to cart
Check our products from related categories
SNR UCEHE210 BEARING UNIT
RHP SLC1.1/2 HOUSED BEARING UNIT SLC1-1/2
SNR UKC326H BEARING UNIT
RHP HOUSED BEARING UNIT SLC55
SNR EXC318 BEARING UNIT
SNR UCC206 BEARING UNIT
SNR EXC319 BEARING UNIT
NTN M-UCHB207D1 BEARING UNIT
SNR UCC310 BEARING UNIT
RHP HOUSED BEARING UNIT SRC3/4EC
SNR EXEHE201 BEARING UNIT
SNR EXSP206N BEARING UNIT
SNR EXEHE210 BEARING UNIT
SNR EXC201 BEARING UNIT
NTN UCC212D1 BEARING UNIT