References
RHP:MST25
Rubix:158A0387
Manufacturer :MST25 R
EAN:00747023014033

Product details : RHP HOUSED BEARING UNIT MST25:RHP
Self-Lube® units feature a wide range of designs in cast housings and inserts. All of them are manufactured according to NSK technical specifications, in which the quality of the materials is outstanding. In addition, all housings are supplied with relubrication ports and are designed to absorb misalignment during assembly. The most common designs are bridge type, square, oval and tensioning units. This product stands out for its versatility to be assembled in a multitude of applications in the industry.
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 36.5 mm |
| Material | cast iron |
| Type | heavy-duty self-aligning tensioning slide (tensioning bearing) |
| Total bearing width | 38.1 mm |
| Length | 115.5 mm |
| Series | mst |
| Inner width | 16 mm |
| Basic static load, radial - C0r | 11300 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.6 kg |
Show UNSPSC/ECL@SS
£ 59.66 excl. VAT
/ Each
£ 71.59 incl. VAT
- Delivery usually within ( 2 ) days
