Self-Lube Take-Up Bearing Unit
Inner diameter | 20 mm |
---|---|
Length | 95.5 mm |
Width | 36 mm |
Logistic Weight | 800 g |
---|---|
Inner diameter | 20 mm |
Length | 95.5 mm |
Width | 36 mm |
Total bearing width | 31 mm |
Material | Cast Iron |
Series | ST |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
In stock: Next day delivery