Self-Lube Flange Bearing Unit
Inner diameter | 40 mm |
---|---|
Length | 147 mm |
Width | 49.5 mm |
Logistic Weight | 2640 g |
---|---|
Inner diameter | 40 mm |
Length | 147 mm |
Width | 49.5 mm |
Total bearing width | 49.2 mm |
Material | Cast Iron |
Series | MST |
Basic static load, radial - C0r | 20500 N |
Basic dynamic load, radial - Cr | 32500 N |
In stock: Next day delivery