References
SNR:SUCT205-16CC
Rubix:205A8928
EAN:3413529552283




Product details : SNR SUCT205-16CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Width | 34.1 mm |
| Outer diameter | 25.4 mm |
Show UNSPSC/ECL@SS
£ 84.39 excl. VAT
/ Each
£ 101.27 incl. VAT
- Usually arrives within 14 working days
