References
RHP:ST35EC
Rubix:180A0064
Manufacturer :ST35EC R
EAN:00747023034192

Product details : RHP HOUSED BEARING UNIT ST35EC
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
ST35EC - RHP Cast Iron Take Up Bearing Unit - 35 mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 1600 g |
|---|---|
| Inner diameter | 35 mm |
| Width | 36.5 mm |
| Material | cast iron |
| Total bearing width | 38.93 mm |
| Length | 124 mm |
| Series | st |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 25700 N |
Show UNSPSC/ECL@SS
£ 48.00 excl. VAT
/ Each
£ 57.60 incl. VAT
- Usually arrives within 14 working days
