Self-Lube Pillow Block Unit
Inner diameter | 55 mm |
---|---|
Fixation centre-to-centre distance | 201 mm |
Shaft Height | 69.85 mm |
Logistic Weight | 7100 g |
---|---|
Inner diameter | 55 mm |
Fixation centre-to-centre distance | 201 mm |
Shaft Height | 69.85 mm |
Material | Cast Iron |
Centre-centre of shaft | 69.85 mm |
Height | 142.2 mm |
Length | 249.5 mm |
Total bearing width | 65.1 mm |
Series | MP |
Weight | 7.1 kg |
Diameter of fixation holes | 20 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 33000 N |
Basic dynamic load, radial - Cr | 48000 N |
Outer diameter | 142.2 mm |
Width | 69.5 mm |
In stock: Next day delivery