References
RHP:TMP50
Rubix:158A6816
Manufacturer :TMP50 R
EAN:00747023034734


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 178.5 mm |
| Shaft Height | 63.5 mm |
Product details : RHP HOUSED BEARING UNIT TMP50
TMP50 RHP Triple Seal Pillow Block Housed Bearing Unit
Technical specifications
Attributes
| Logistic Weight | 5400 g |
|---|---|
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 178.5 mm |
| Shaft Height | 63.5 mm |
| Material | cast iron |
| Total bearing width | 55.6 mm |
| Outer diameter | 129.5 mm |
| Diameter of fixation holes | 16 mm |
| Height | 129.5 mm |
| Length | 219.5 mm |
| Series | tmp |
| Weight | 4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Width | 60 mm |
Show UNSPSC/ECL@SS
£ 110.91 excl. VAT
/ Each
£ 133.09 incl. VAT
- In stock: Next day delivery