RHP BEARING UNIT SL30

Self-Lube Pillow Block Unit

See technical informationSee documents

References

RHP:SL30
Rubix:1274575
Manufacturer :SL30 R
EAN:00747023032464
brand logo

Technical specifications

Inner diameter30 mm
Fixation centre-to-centre distance130 mm
Shaft Height39.67 mm
See all Specifications

Documents

Product details : RHP BEARING UNIT SL30


Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
SL30 - RHP Cast Iron Pillow Block - 30 mm Shaft Diameter

Technical specifications


Attributes
Logistic Weight1300 g
Inner diameter30 mm
Fixation centre-to-centre distance130 mm
Shaft Height39.67 mm
Materialcast iron
Total bearing width38.1 mm
Outer diameter62 mm
Diameter of fixation holes12 mm
Height79.5 mm
Length161.5 mm
Seriessl
Weight1.3 kg
Number of holes2
Basic static load, radial - C0r11300 N
Basic dynamic load, radial - Cr19500 N
Width41 mm
£ 34.17 excl. VAT
/ Each
£ 41.00 incl. VAT
  • In stock: Next day delivery