Self-Lube Pillow Block Unit
Fixation centre-to-centre distance | 50.8 mm |
---|
Logistic Weight | 900 g |
---|---|
Fixation centre-to-centre distance | 50.8 mm |
Material | Cast Iron |
Centre-centre of shaft | 33.3 mm |
Height | 65.8 mm |
Length | 65 mm |
Total bearing width | 31 mm |
Series | SNP |
Weight | 0.9 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Width | 32 mm |
Usually arrives within 14 working days