NTN - Bearing Unit - M-UCP201D1
Inner diameter | 74.612 mm |
---|
Logistics dimensions (L x W x H) | 290x170x95 mm |
---|---|
Logistic Weight | 7325 g |
Inner diameter | 74.612 mm |
Series | UCP200 |
Weight | 0 kg |
Number of holes | 2 |
Outer diameter | 130 mm |
Width | 77.8 mm |
Usually arrives within 14 working days