Self-Lube Pillow Block Unit
Shaft Height | 61.9 mm |
---|
Logistic Weight | 3820 g |
---|---|
Shaft Height | 61.9 mm |
Material | Cast Iron |
Height | 128 mm |
Length | 219.5 mm |
Total bearing width | 55.6 mm |
Series | SL |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43500 N |
Width | 60 mm |
In stock: Next day delivery