References
RHP:MP2.3/4
Rubix:152A8228
Manufacturer :MP2.3/4 R
EAN:00747023010790


Technical specifications
| Fixation centre-to-centre distance | 255.6 mm |
|---|---|
| Material | cast iron |
| Total bearing width | 77.8 mm |
Documents
Product details : RHP HOUSED BEARING UNIT MP2.3/4
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 13400 g |
|---|---|
| Fixation centre-to-centre distance | 255.6 mm |
| Material | cast iron |
| Total bearing width | 77.8 mm |
| Diameter of fixation holes | 24 mm |
| Height | 177.8 mm |
| Length | 330.2 mm |
| Series | mp |
| Weight | 13.4 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Width | 88.9 mm |
Show UNSPSC/ECL@SS
£ 221.38 excl. VAT
/ Each
£ 265.66 incl. VAT
- Usually arrives within 14 working days