RHP HOUSED BEARING UNIT MP85

Self-Lube Pillow Block Unit

See technical informationSee documents

References

RHP:MP85
Rubix:158A6855
Manufacturer :MP85 R
EAN:00747023011179
brand logo

Technical specifications

Inner diameter85 mm
Fixation centre-to-centre distance319.1 mm
Shaft Height101.6 mm
See all Specifications

Documents

Product details : RHP HOUSED BEARING UNIT MP85


Heavy series, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight23400 g
Inner diameter85 mm
Fixation centre-to-centre distance319.1 mm
Shaft Height101.6 mm
Materialcast iron
Total bearing width96 mm
Outer diameter209.6 mm
Diameter of fixation holes24 mm
Height209.6 mm
Length381 mm
Seriesmp
Weight23.4 kg
Number of holes2
Basic static load, radial - C0r71500 N
Basic dynamic load, radial - Cr96000 N
Width111.1 mm
£ 358.18 excl. VAT
/ Each
£ 429.82 incl. VAT
  • Delivery usually within ( 2 ) days