RHP HITEMP HOUSD BEARING SNP35HLT

Self-Lube Pillow Block Unit

See technical informationSee documents
References
RHP:SNP35HLT
Rubix:158A2650
Manufacturer :SNP35HLT R
EAN:00747023109463
brand logo
Technical specifications
Inner diameter35 mm
Fixation centre-to-centre distance82.6 mm
Materialcast iron
See all Specifications
Documents

Product details : RHP HITEMP HOUSD BEARING SNP35HLT


Standard series, one-piece rigid bearing housing in high-quality cast iron.

Strengths

SNP supplied with 1000G bearing, SNP-EC with 1200ECG and SNP-DEC with 1000DECG.

Technical specifications


Attributes
Logistic Weight2400 g
Inner diameter35 mm
Fixation centre-to-centre distance82.6 mm
Materialcast iron
Total bearing width42.9 mm
Height95.6 mm
Length110 mm
Seriessnp
Weight2.4 kg
Number of holes2
Basic static load, radial - C0r15300 N
Basic dynamic load, radial - Cr25700 N
Width45 mm
Show UNSPSC/ECL@SS
£ 50.52 excl. VAT
/ Each
£ 60.62 incl. VAT
  • Usually arrives within 14 working days