References
SKF:SY 25 LF
Rubix:102A5592
Manufacturer :428333
EAN:7316574718771


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 102 mm |
| Shaft Height | 36.5 mm |
Product details : SKF HOUSED BEARING UNIT SY 25 LF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. It has an inner ring extended on both sides and is locked onto the shaft by a SKF ConCentra locking, creating a true concentric tight fit, and setting the correct internal clearance within the bearing, and making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistic Weight | 735 g |
|---|---|
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 102 mm |
| Shaft Height | 36.5 mm |
| Material | gray cast iron (housing); rolling bearing steel (bearing) |
| Total bearing width | 33 mm |
| Outer diameter | 130 mm |
| Clamping | 21 mm |
| Diameter of fixation holes | 11.5 mm |
| Mounting typ | pillow block housing unit |
| Height | 70.5 mm |
| Length | 130 mm |
| Sealing | low-friction-dichtung (nitril-butadien-kautschuk, verstärkt mit stahlblech-einsatz) + schleuderscheiben (plain sheet flingers) |
| Lubrication | low-friction grease (low-friction grease) skf ge2 |
| Series | sy |
| Weight | 0.74 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 36 mm |
Show UNSPSC/ECL@SS
£ 51.25 excl. VAT
/ Each
£ 61.50 incl. VAT
- Usually arrives within 14 working days