TIMKEN QMSN10J050SM ROLLER BEARING TWO-BOLT PILLOW BLOCK

Eccentric Two-Bolt Pillow Block

See technical informationSee documents
References
Timken:QMSN10J050SM
Rubix:102A5358
EAN:0883450160858
brand logo
Technical specifications
Inner diameter50 mm
Shaft Height50 mm
Outer diameter216 mm
See all Specifications
Documents

Product details : TIMKEN QMSN10J050SM ROLLER BEARING TWO-BOLT PILLOW BLOCK


Timken® solid block mounted spherical roller bearing units (housed units) are equipped with Timken® high-performance, low operating temperature, two-row spherical roller bearings, cast steel housings, and unique locking and sealing design options to provide protection against contaminants in the most demanding environments. Timken® spherical roller bearings are ideal for handling high radial loads.

Technical specifications


Attributes
Inner diameter50 mm
Shaft Height50 mm
Outer diameter216 mm
Height136 mm
Length254 mm
Seriesqmsn
Number of holes2
Width82 mm
Show UNSPSC/ECL@SS
£ 275.18 excl. VAT
/ Each
£ 330.22 incl. VAT
  • Delivery usually within ( 7 ) days