Self-Lube Pillow Block Unit
Inner diameter | 40 mm |
---|---|
Fixation centre-to-centre distance | 88.9 mm |
Shaft Height | 49.2 mm |
Logistic Weight | 2000 g |
---|---|
Inner diameter | 40 mm |
Fixation centre-to-centre distance | 88.9 mm |
Shaft Height | 49.2 mm |
Material | Cast Iron |
Centre-centre of shaft | 49.2 mm |
Height | 101.7 mm |
Length | 118 mm |
Total bearing width | 43.73 mm |
Series | SNP |
Weight | 2 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 19900 N |
Basic dynamic load, radial - Cr | 32500 N |
Outer diameter | 101.7 mm |
Width | 47 mm |
Usually arrives within 14 working days