INA RSHEY40-TV-VA-HLA PLASTIC PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit
See technical informationSee documentsReferences
INA:RSHEY40-TV-VA-HLA
Rubix:257A9205
Manufacturer :0525219900000
EAN:4054366726148


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 88.9 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : INA RSHEY40-TV-VA-HLA PLASTIC PLUMMER BLOCK HOUSING UNIT
Plummer block housing unit RSHEY..-TV-VA, RIBB plastic
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100,5x120x40 mm |
|---|---|
| Logistic Weight | 929 g |
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 88.9 mm |
| Shaft Height | 49.2 mm |
| Material | plastic |
| Total bearing width | 49.2 mm |
| Outer diameter | 120 mm |
| Diameter of fixation holes | 12 mm |
| Mounting typ | tapped base |
| Height | 100.5 mm |
| Length | 120 mm |
| Sealing | lip seals on both sides |
| Lubrication | relubricatable; lubrication thread q 1/4 - 28 unf; bearing with lubrication holes on the fixing side |
| Series | rshey..-tv-va |
| Weight | 0.929 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18900 N |
| Basic dynamic load, radial - Cr | 31500 N |
| Width | 48 mm |
Show UNSPSC/ECL@SS
£ 135.65 excl. VAT
/ Each
£ 162.78 incl. VAT
- Delivery usually within ( 7 ) days