SNR - Bearing Unit - LKPE.206.H
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 118 mm |
Shaft Height | 42.9 mm |
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 118 mm |
Shaft Height | 42.9 mm |
Series | LKPE200 |
Weight | 1.08 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 18900 N |
Outer diameter | 62 mm |
Width | 18 mm |
Usually arrives within 14 working days