References
RHP:ST70DEC
Rubix:158A0910
Manufacturer :ST70DEC R
EAN:00747023034444

Documents
Product details : RHP HOUSED BEARING UNIT ST70DEC
Bearing inserts with flinger seals can be fitted into these housings. The unit reference has the suffix ‘FS’, e.g. ST45FS. Triple seal bearing inserts can be fitted into these housings. The unit reference has a prefix ‘T’, e.g. TST45.
Technical specifications
Attributes
| Logistic Weight | 7900 g |
|---|---|
| Inner diameter | 70 mm |
| Width | 70 mm |
| Material | cast iron |
| Type | take up bearing unit |
| Total bearing width | 70 mm |
| Length | 222.5 mm |
| Series | st |
| Basic static load, radial - C0r | 45000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Weight | 7.9 kg |
Show UNSPSC/ECL@SS
£ 203.64 excl. VAT
/ Each
£ 244.37 incl. VAT
- Usually arrives within 14 working days
