References
NTN:CM-UKT320D1
Rubix:205A2039
EAN:4547359054835



Product details : NTN CM-UKT320D1 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Width | 73 mm |
| Outer diameter | 215 mm |
Show UNSPSC/ECL@SS
£ 530.65 excl. VAT
/ Each
£ 636.78 incl. VAT
- Usually arrives within 14 working days
