SNR - Bearing Unit - UCT.209.CC
Inner diameter | 45 mm |
---|---|
Length | 144 mm |
Width | 49.2 mm |
Inner diameter | 45 mm |
---|---|
Length | 144 mm |
Width | 49.2 mm |
Series | UCT200 |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 31850 N |
Outer diameter | 85 mm |
Weight | 2.28 kg |
Usually arrives within 14 working days