SMC KCH04-M5 FITTING


Self-Seal Fitting

References
smc:KCH04-M5
rubix:124A3647
brand logo
brand logo

Product details : SMC KCH04-M5 FITTING


Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.

Applicable Tube O.D.: Ø4
Port Size Applicable Tube: M5X0.8
Sealant: w/o Sealant

Technical specifications


Attributes
Logistics dimensions (L x W x H)10x31x10 mm
Logistic Weight113 g
Connection 24
Show UNSPSC/ECL@SS
£ 5.96 excl. VAT
/ Each
£ 7.15 incl. VAT
  • Delivery usually within ( 4 ) days