Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
FESTO 186324 PUSH-IN FITTING QS-V0-G1/2-12
FESTO 186324 PUSH-IN FITTING QS-V0-G1/2-12
Push-in Fitting
References
festo:
QS-V0-G1/2-12
rubix:
124A9935
manufacturer :
186324
ean:
4052568041106
Technical specifications
Material
pbt-reinforced (housing);brass (screwed trunnion)
Connection 1
g 1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 186324 PUSH-IN FITTING QS-V0-G1/2-12
Push-in fitting QS-V0-G1/2-12 male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar
Technical specifications
Attributes
Logistic Weight
48
g
Material
pbt-reinforced (housing);brass (screwed trunnion)
Connection 1
g 1/2
Profile
standard
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.15
excl. VAT
/
Each
£
15.78
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC KQ2VS10-02NS NICKEL PLATED BRASS FITTING 1/4 MALE THREAD I 10 TUBE
FESTO 558709 PUSH-IN L-FITTING NPQM-L-G18-Q6-P10
SMC KQ2D12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE
SMC KQB2F06-01 ONE-TOUCH FITTING
FESTO 186181 PUSH-IN Y-FITTING QSY-G1/4-6
SMC KQB2W16-G03 ONE-TOUCH FITTING
SMC KQ2K12-04AS BRASS FITTING 1/2 MALE THREAD I 12 TUBE
SMC KQ2L07-09A ONE-TOUCH FITTING
FESTO 153443 PUSH-IN CONNECTOR, SELF-SEALING QSK-12
SMC KQ2U12-03AS BRASS FITTING 3/8 THREAD I 12 TUBE
FESTO 177714 BLANKING PLUG CQC-18H
SMC KQ2K04-02AS BRASS FITTING 1/4 MALE THREAD I 4 TUBE
NORGREN 101150818 PFIT 8MM-R1/8 STR STEM ADAPTER
MECALINE 858765 LONG MALE 90 ELBOW 10-R3/8IN
SMC KQ2F12-G02A BRASS FITTING G 1/4 FEMALE THREAD 12 TUBE