References
Festo:LCN-M3-PK-2-B
Rubix:122A9732
Manufacturer :30491
EAN:4052568022662

Technical specifications
| Material | zinc die-cast / aluminium |
|---|---|
| Connection 1 | tubing o,d, 3mm |
Documents
Product details : FESTO 30491 BARBED ELBOW FITTING LCN-M3-PK-2-B
Barbed L-fitting LCN-M3-PK-2-B Swivelling, with sealing ring. Nominal size=1,3 mm, Type of seal on screw-in stud=Sealing ring, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation)
Technical specifications
Attributes
| Logistic Weight | 1,62 g |
|---|---|
| Material | zinc die-cast / aluminium |
| Connection 1 | tubing o,d, 3mm |
| Connection 2 | m3 |
Show UNSPSC/ECL@SS
£ 64.00 excl. VAT
/ 10 pieces
£ 76.80 incl. VAT
- Delivery usually within ( 26 ) days