SMC KCH12-99 FITTING


Self-Seal Fitting

References
smc:KCH12-99
rubix:2606677
brand logo
brand logo
Technical specifications
MaterialC3604BD;PBT
See all Specifications

Product details : SMC KCH12-99 FITTING


Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.

Applicable Tube O.D.: Ø12

Technical specifications


Attributes
Logistics dimensions (L x W x H)19x55x19 mm
Logistic Weight24 g
MaterialC3604BD;PBT
ProfileKCH
Connection 212
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 9.78 excl. VAT
/ Each
£ 11.74 incl. VAT
  • Delivery usually within ( 4 ) days