References
SMC:LQ3R5A-FN
Rubix:2605109

Documents
Product details : SMC LQ3R5A-FN HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
| Logistic Weight | 159 g |
|---|---|
| Material | pfa |
| Connection 1 | 3/8 |
| Profile | lq3r-f |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 93.58 excl. VAT
/ Each
£ 112.30 incl. VAT
- Delivery usually within ( 30 ) days