References
Festo:QSYL-G3/8-12
Rubix:118A0946
Manufacturer :186197
EAN:4052568040017

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 3/8 |
Documents
Product details : FESTO 186197 PUSH-IN Y-FITTING QSYL-G3/8-12
Push-in Y-fitting QSYL-G3/8-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 57x27x53 mm |
|---|---|
| Logistic Weight | 66,85 g |
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 3/8 |
| Profile | standard |
| Connection 2 | 12 |
Show UNSPSC/ECL@SS
£ 6.67 excl. VAT
/ Each
£ 8.00 incl. VAT
- Delivery usually within ( 2 ) days