FESTO 2257 PIPE SOCKET QM-1/2-1/2


Sleeve

References
festo:QM-1/2-1/2
rubix:118A2004
manufacturer :2257
ean:4052568008260
QM-1/2-1/2 Sleeve
brand logo
Technical specifications
Materialanodised wrought aluminium alloy (sleeve)
Connection 1g 1/2 in
See all Specifications

Product details : FESTO 2257 PIPE SOCKET QM-1/2-1/2


Sleeve QM-1/2-1/2 Product weight=31 g, Pneumatic Connection, port 1=G1/2, Pneumatic Connection, port 2=G1/2, Materials note=(* Free of copper and PTFE, * Conforms to RoHS), Material information, sleeve=(* Wrought Aluminium alloy, * Anodised)

Technical specifications


Attributes
Logistics dimensions (L x W x H)38x27x29 mm
Logistic Weight30,8 g
Materialanodised wrought aluminium alloy (sleeve)
Connection 1g 1/2 in
Profileqm
Connection 2g 1/2 in
Show UNSPSC/ECL@SS
£ 59.50 excl. VAT
/ 10 pieces
£ 71.40 incl. VAT
  • Delivery usually within ( 6 ) days