References
SMC:KCL12-04S
Rubix:124A3441

Technical specifications
| Material | body: pbt; threaded part: c3604bd (chemically nickel-plated); seal: nbr |
|---|---|
| Connection 1 | r(pt) 1/2 (konisches rohrgewinde, jis b 0208) |
Product details : SMC KCL12-04S MALE ELBOW UNION FITTING
Self-seal fitting series KC is best for multiple use areas when pressure cannot be shut down. One- touch fittings (with built-in self-seal mechanism) are used to prevent air exhaust when removing tube. There are 10 styles available including electroless nickel plated for copper-free applications.
•One-touch fitting (With built-inself-seal mechanism) to preventair exhaust when removing tube.
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø12
Port Size Applicable Tube: 04 (R(PT) 1/2)
Sealant: S (Sealant)
•Best for multiple useareas when pressurecannot be shut down.
•Electroless nickel plated forcopper-free applications.
Applicable Tube O.D.: Ø12
Port Size Applicable Tube: 04 (R(PT) 1/2)
Sealant: S (Sealant)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 53x53x22 mm |
|---|---|
| Logistic Weight | 81 g |
| Material | body: pbt; threaded part: c3604bd (chemically nickel-plated); seal: nbr |
| Connection 1 | r(pt) 1/2 (konisches rohrgewinde, jis b 0208) |
| Profile | screw-in elbow (angled push-in connector) |
| Connection 2 | 12 |
| Type | push-in connector with shut-off valve (check/shut-off valve) |
| Tube diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 130.10 excl. VAT
/ 10 pieces
£ 156.12 incl. VAT
- Delivery usually within ( 4 ) days