FESTO 558662 PUSH-IN FITTING NPQM-D-G18-Q6-P10
Npqm-D Push-In Fitting
See technical informationSee documentsReferences
Festo:NPQM-D-G18-Q6-P10
Rubix:116A0611
Manufacturer :558662
EAN:4052568054588

Documents
Product details : FESTO 558662 PUSH-IN FITTING NPQM-D-G18-Q6-P10
Push-in fitting NPQM-D-G18-Q6-P10 Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 9,39 g |
|---|---|
| Material | brass (housing);nbr (seal) |
| Connection 1 | g1/8 |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 17.80 excl. VAT
/ 10 pieces
£ 21.36 incl. VAT
- Delivery usually within ( 2 ) days